Skip Content
LEAKFREE GILMOUR POWERJET WAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEAKFREE GILMOUR POWERJET WAND

GILMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWN500GWW
  • Mfr. Model # 500GWW
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Flow Rate 420 GPH
  • Colour Black/Teal
  • Max. Temp. 100 Degrees F
  • Construction Metal
  • Flow Control Yes
  • Max. Pressure 60 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list