Skip Content
LEAKATOR JR COMB GAS LEAK DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEAKATOR JR COMB GAS LEAK DETECTOR

BACHARACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BAC19-7075
  • Mfr. Model # 19-7075
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 1289
  • Shipping Weight 1.0 lbs

Product Details

Leakator(R) JR. Visual indicator, audible indicator. 2 sensitivity levels. 12 inch flexible probe. UL classified.

Technical Specs

  • Features Auto Calibration, it Has a Long, Flexible Neck for Detecting Leaks in Hard-To-Reach Areas, An LED and Audible Sound for Confirming the Presence of Leaks, and An Automatic Balance Feature for Finding Leaks in Backgrounds Where Target Gas is Present.
  • Includes Sensor Tip, Batteries, Fabric Case, Instructions
  • Item Miniature Gas Leak Detector
  • Battery (4) AA
  • Indicator Audible and Visual
  • Standards UL Listed Intrinsically Safe Class 1 Division 1 Groups A, B, C, D
  • Detects Acetone, Acetylene, Benzene, Butane, Ethanol, Ethylene Oxide, Gasoline, Hexane, Hydrogen, Industrial Solvents, Iso-Butane, Methane, Methanol, Paint Thinners, Propane, Natural Gas, and Naptha
  • Depth 1.5"
  • Height 6"
  • Width 2"
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list