Skip Content
LEAK GAUGE,TANK,64 IN,2 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEAK GAUGE,TANK,64 IN,2 IN NPT

AT-A-GLANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MGF8
  • Mfr. Model # 5MGF8
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Includes -
  • Item Leak Gauge
  • Type Tank
  • Connection Size 2" NPT
  • Float Material Polypropylene
  • Gasket Material Duro Nitrile
  • Special Features -
  • Rod Material Aluminum
  • Bushing Material Aluminum
  • Tank Depth 64"
  • Calibration Unit Material Inner and Outer Plastic
  • Assembly Nut Material HDPE Plastic
  • Extension Length -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list