Skip Content
LEAK GAUGE,TANK,44 IN,2 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEAK GAUGE,TANK,44 IN,2 IN NPT

AT-A-GLANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MGF7
  • Mfr. Model # 5MGF7
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Includes -
  • Item Leak Gauge
  • Connection Size 2" NPT
  • Type Tank
  • Float Material Polypropylene
  • Special Features -
  • Gasket Material Duro Nitrile
  • Bushing Material Aluminum
  • Tank Depth 44"
  • Rod Material Aluminum
  • Assembly Nut Material HDPE Plastic
  • Calibration Unit Material Inner and Outer Plastic
  • Extension Length -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List