LEAK DETECTOR,REFRIGERANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEAK DETECTOR,REFRIGERANT

TEST PRODUCTS INTL.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MMR9
  • Mfr. Model # 3MMR9
  • UNSPSC # 41111809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Leak Detector
  • Voltage 2 C Alkaline Batteries
  • Includes Scan Mode With Switchable High-Low Sensitivity, Corona Discharge Sensor, Spare Sensor, Thumb Wheel Operation, 16-In. Gooseneck Handle, Adjustable Tic Rate, Audible and Flashing LED Alarms, 2 C-Cell Batteries, Soft Pouch
  • Type Refrigerant
  • For Use With All Existing Refrigerants and Blends Including 404A, 410A and R-507 (AZ50)
  • Sensitivity per Year 0.2 Oz./Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list