Skip Content
LEAK DETECTOR,REFRIGERANT,UV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEAK DETECTOR,REFRIGERANT,UV

YELLOW JACKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10M819
  • Mfr. Model # 10M819
  • UNSPSC # 41111809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.84 lbs

Technical Specs

  • Application Refrigerant Leak Detection
  • Features UV Light, Battery Operated Or AC Power
  • For Use With HFC, HCFC and CFC Refrigerants
  • Type Refrigerant
  • Item Leak Detector
  • Includes Case
  • Voltage 120
  • Sensitivity per Year 1.7 g /year
  • Lamp Y
  • Sensitivity Level 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list