LEAK DETECTOR,INFRARED REFRIGERANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEAK DETECTOR,INFRARED REFRIGERANT

INFICON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MMN3
  • Mfr. Model # 3MMN3
  • UNSPSC # 41111809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.94 lbs

Technical Specs

  • Includes Infrared Detector, Hard Plastic Case, NiMH Power Stick, 12V and 120V Adapter/Recharger, Tip Filters and Infrared Cell
  • For Use With All Refrigerants (Except R-11), Including R-22, R-134a, R-404a, R-410a, R-507 (Az-50) and All CFCs, HCFCs and HFCs
  • Item Infrared Refrigerant Leak Detector
  • Type Infrared Absorption
  • Voltage NiMH Power Stick with 12V and 120V Adapter/Recharger
  • Sensitivity per Year 0.10 Oz. (3 Gm.)/Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list