LEAK DETECTION DYE,YELLOW,8 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEAK DETECTION DYE,YELLOW,8 OZ.

TRACERLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRLTP3380-0008
  • Mfr. Model # TP-3380-0008
  • UNSPSC # 12171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Fluorescent Leak Detection Dye, Yellow
  • Package Quantity 1
  • Capsule Size 8 oz
  • Dye Type Oil-Based
  • Capsule Type Plastic
  • Type of Compressor Oil Petroleum and Synthetic
  • Typical Application Hydraulic Leaks
  • Manufacturers Warranty Length 1 Year

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list