LEAK DETECTION DYE,YELLOW,1 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
New Item

LEAK DETECTION DYE,YELLOW,1 OZ.

TRACERLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRLTP3380-0601
  • Mfr. Model # TP-3380-0601
  • UNSPSC # 12171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Package Quantity 1
  • Item Fluorescent Leak Detection Dye, Yellow
  • Capsule Type Plastic
  • Capsule Size 1 oz
  • Dye Type Oil-Based
  • Type of Compressor Oil Petroleum and Synthetic
  • Manufacturers Warranty Length 1 Year
  • Typical Application Hydraulic Leaks

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list