Skip Content
LEAF CHAIN,10 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEAF CHAIN,10 FEET

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YGV8
  • Mfr. Model # 1YGV8
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.63 lbs

Technical Specs

  • Includes -
  • Material Steel
  • ANSI Chain Size 60
  • Lubrication SAE 10 to SAE 50
  • Item Leaf Chain
  • Temp. Range 15 to 300F
  • Pin Type Riveted
  • Lacing 3 x 4
  • Length 10 ft.
  • Pitch 3/4"
  • Overall Width 1.041"
  • Tensile Strength 21,500 lb.
  • Standards American National Standards Institute (ANSI)
  • Chain Type Standard Riveted
  • Inside Pin Dia. 0.312"
  • Pin Length 1.041"
  • Pin Link Plate Thickness 0.125"
  • Roller Link Plate Height 0.713"
  • Outside Pin Dia. 0.312"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list