LEAF CHAIN,10 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEAF CHAIN,10 FEET

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YGU4
  • Mfr. Model # 1YGU4
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Item Leaf Chain
  • Includes -
  • Temp. Range 15 to 300F
  • Pin Type Riveted
  • Lubrication SAE 10 to SAE 50
  • Standards American National Standards Institute (ANSI)
  • Inside Pin Dia. 0.200"
  • Pin Length 0.677"
  • Pin Link Plate Thickness 0.080"
  • Roller Link Plate Height 0.472"
  • Outside Pin Dia. 0.200"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list