Skip Content
LEAD HOSE TWIN INLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEAD HOSE TWIN INLET

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCS601031-4
  • Mfr. Model # S601031-4
  • UNSPSC # 40142017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/4
  • Item Twin Welding Lead Hose
  • Type Grade T
  • Hose Length (Ft.) 4
  • Fittings 9/16-18F
  • Hose Outside Dia. (In.) 17/32
  • Max. Pressure (PSI) 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list