Skip Content
Discontinued with Replacement
LE FILTRE HEPA DE CARTOUCHE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LE FILTRE HEPA DE CARTOUCHE

SHOPVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC903-40
  • Mfr. Model # 903-40
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
CARTRIGDE, SHOP VAC CLEANSTREAM, GO

Price: NA

Technical Specs

  • Item Filter
  • Includes Filter and retainer cap
  • Efficiency HEPA
  • Height 6.55"
  • For Use With Mfr. Model No 9254010, 9254110, 9254210, 9254310, 9254410, 9254510, 9253310, 9254610, 9251310, 5860210, 9620610
  • Material Goretex
  • Reusable Reusable
  • Bag Type W
  • Filter Type Cartridge Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list