Skip Content
LDT 5/8 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LDT 5/8 X 4

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXLDT5840
  • Mfr. Model # LDT5840
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

Original masonry anchor that cuts its own threads into concrete, block or brick. Ideal for window and door frame installations and Z bar to masonry.

Technical Specs

  • Item Structural Anchor Screw
  • Length 4"
  • Package Quantity 10
  • Material Hardened Steel
  • Type Self Threading
  • Ultimate Tension (Lbs.) 11,722
  • Head Style Hex Washer
  • Max. Work Thickness 1-1/4"
  • Ultimate Shear (Lb.) 14,059
  • Anchor Dia. 5/8"
  • Drill Bit Size 1/2"
  • Min. Embedment 2-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List