Skip Content
LD500 LASER DISTANCE MEASURER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LD500 LASER DISTANCE MEASURER

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA06500
  • Mfr. Model # 06500
  • UNSPSC # 41111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Range: up to 650 ft. Length, area, volume, square footage, continuous measure, pythagorean, calculator: add or subtract. +/- 1/16 inch accuracy throughout range. Digital target locator with 4x zoom. Camera display: 2-3/8 inch colour display. Inclination sensor for up to +/-45 degree.

Technical Specs

  • Item Includes: Laser Measure, Belt Pouch and Carrying Case

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list