!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
ANTI-SEIZE LB N-5000 HI PURITY 1 LB

ANTI-SEIZE LB N-5000 HI PURITY 1 LB

LOCTITE

ANTI-SEIZE LB N-5000 HI PURITY 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SEIZE LB N-5000 HI PURITY 1 LB

ANTI-SEIZE LB N-5000 HI PURITY 1 LB

LOCTITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT51269
  • Mfr. Model # 51269
  • UNSPSC # 15121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs
Suggested Replacement Product
ANTI-SEIZE,COMPOUND,16 OZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.50 / EACH

EHC: EHC :

Technical Specs

  • Anti-Seize Type General Purpose Anti-Seize
  • Container Size 16 oz.
  • Max. Operating Temp. 2400 Degrees F
  • VOC Content 0%
  • Series N-5000
  • Min. Operating Temp. -20 Degrees F
  • NSF Rating Not Rated
  • Flash Point 424.4 Degrees

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list