!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLEANER DEGREASER SF 7840 1 GAL

CLEANER DEGREASER SF 7840 1 GAL

LOCTITE

CLEANER DEGREASER SF 7840 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER DEGREASER SF 7840 1 GAL

CLEANER DEGREASER SF 7840 1 GAL

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.49 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT2046047
  • Mfr. Model # 2046047
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.259 lbs

Technical Specs

  • Item Cleaner/Degreaser
  • Container Type Jug
  • Net Weight 1 gal
  • Recommended Dilution Ready to Use
  • VOC Content 1%
  • Biodegradable Yes
  • Plastic Safe No
  • Application Equipment/Machinery, Facility Maintenance
  • pH Level 7.5 to 9
  • Primary Chemical None
  • Cleaner VOC Range Low VOC
  • Product Series Loctite SF 7840
  • Features Can Be Diluted With Water, Cutting Fluids and Workshop Grime, Non-Toxic, Oil, Removal Of Grease, Solvent Free
  • Fragrance Cherry
  • Cleaner Chemical Product Grouping Degreasers
  • Container Size 1 gal
  • Ready to Use/Concentrated Concentrated
  • Cleaner Form Liquid
  • Nonflammable Yes
  • Butyl Free No
  • Dielectric Strength Undetermined
  • pH Value Neutral
  • Standards TSCA Compliant, CERCLA, OSHA, SARA
  • Base Formula Water Based
  • NSF Rating Not Rated
  • Properties Biodegradable, Nonflammable
  • Flash Point None

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list