Skip Content
LCR METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LCR METER

B&K PRECISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1T166
  • Mfr. Model # 1T166
  • UNSPSC # 41113642
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Test Leads, Test Clips, Battery, Spare Fuse, and Instructions
  • Resistance Range (Ohms) 2 ohms to 20M
  • Item LCR Meter
  • Display LCD
  • Counts 1999
  • Capacitance Accuracy Varies with Range
  • Inductance Accuracy Varies With Range
  • Capacitance Range 200 pF to 20 mF
  • Resistance Accuracy Varies With Range
  • Inductance Range 200 mH to 200 H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list