Skip Content
LCKWASHR TTH XT 7/16N 100/BX 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LCKWASHR TTH XT 7/16N 100/BX 7/16

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC161-122
  • Mfr. Model # 161-122
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

External tooth washer. Steel, zinc plated finish, 7/16 in, outside diameter 25/32 in, thickness 0.035 in, thickness tolerance regular, colour silver, for use with nuts, meets/exceeds IFI standards, ASME B18.2.6, ASTM F844.

Technical Specs

  • Colour Silver
  • Finish Zinc Plated
  • For Use With Nuts
  • Material Steel
  • Item Tooth Lock Washers
  • Outside Dia. 0.781"
  • Package Quantity 100
  • Size 7/16"
  • Type External
  • Thickness 0.035"
  • Meets/Exceeds IFI Standards
  • Thickness Tolerance Regular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list