Skip Content
LCKWASHR TTH NTRNAL 9/16N 9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LCKWASHR TTH NTRNAL 9/16N 9/16

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC161-226
  • Mfr. Model # 161-226
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Internal tooth washer plated. Steel, zinc plated finish, 9/16 in, outside diameter 21/32 in, thickness 0.040 in, thickness tolerance regular, colour silver, for use with nuts, meets/exceeds IFI standards, ASME B18.2.6, ASTM F844.

Technical Specs

  • Colour Silver
  • Finish Zinc Plated
  • For Use With Nuts
  • Item Washer
  • Package Quantity 25
  • Material Steel
  • Size 9/16"
  • Outside Dia. 21/32"
  • Type External
  • Meets/Exceeds IFI Standards
  • Thickness 0.040"
  • Thickness Tolerance Regular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list