LCKWASHR TTH NT 6 1/8 100/BX 6 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LCKWASHR TTH NT 6 1/8 100/BX 6 1/8

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC161-206
  • Mfr. Model # 161-206
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Internal tooth washer plated. #6, outside diameter 9/32 in, thickness 0.018 in, ASME B18.2.6, ASTM F844.

Technical Specs

  • Finish Zinc Plated
  • Material Steel
  • Outside Dia. 9/32"
  • Package Quantity 100
  • Thickness 0.018"
  • Size 1/8"
  • Item Tooth Lock Washers
  • Type Internal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list