!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCK WASHER, INTERNAL TOOTH, 5/16 IN BOLT/19/32 IN OS DIA, ASME B18.2.6/ASTM F844 STEEL/ZINC PLATED

LOCK WASHER, INTERNAL TOOTH, 5/16 IN BOLT/19/32 IN OS DIA, ASME B18.2.6/ASTM F844 STEEL/ZINC PLATED

PAPCO

LOCK WASHER, INTERNAL TOOTH, 5/16 IN BOLT/19/32 IN OS DIA, ASME B18.2.6/ASTM F844 STEEL/ZINC PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCK WASHER, INTERNAL TOOTH, 5/16 IN BOLT/19/32 IN OS DIA, ASME B18.2.6/ASTM F844 STEEL/ZINC PLATED

LOCK WASHER, INTERNAL TOOTH, 5/16 IN BOLT/19/32 IN OS DIA, ASME B18.2.6/ASTM F844 STEEL/ZINC PLATED

PAPCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PPC161-218
  • Mfr. Model # 161-218
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This internal tooth lock washer fits a 5/16-inch bolt, with an outside diameter of 19/32-inch. Made of zinc-plated steel, it has a 0.030 inch thickness. For use with nuts, it meets/exceeds IFI standards ASME B18.2.6/ASTM F844.

Technical Specs

  • Item Tooth Lock Washers
  • Material Steel
  • Thickness Tolerance Regular
  • Finish Zinc Plated
  • Colour Silver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list