LCKNT NY RGL GR2 ZP UNC 1 1/8-7BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LCKNT NY RGL GR2 ZP UNC 1 1/8-7BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB12300.112.0001
  • Mfr. Model # B12300.112.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.12 lbs

Technical Specs

  • Item Lock Nut
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Grade 2
  • Dia./Thread Size 1-1/8"-7
  • Locknut Series NE - Regular Lock Nut
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-11/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list