LCD TABLE CLOCK,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LCD TABLE CLOCK,SILVER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CJA8
  • Mfr. Model # 2CJA8
  • UNSPSC # 54111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Atomic clocks automatically receive exact time signal from the Atomic Clock in Fort Collins, Colorado and they automatically adjust for Daylight Savings Time. Atomic technology is not recommended in totally enclosed rooms, or in metal or concrete buildings. Batteries not included.

Technical Specs

  • Features Date/Alarm/Temp
  • Depth 1"
  • Height 5-7/8"
  • Item Alarm Clock
  • Includes Digital Date and Temperature Readout
  • Case Color Gray
  • Width 7-7/8"
  • Mount Surface
  • Shape Square
  • Face Dia. 5-7/8"
  • Lens Material Plastic
  • Overall Dia. 7-7/8"
  • Case Material Plastic
  • Display Type Digital
  • Time Adjustment Manual Adjust
  • Face Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list