!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LCD PROG THERMOSTAT

LCD PROG THERMOSTAT

DAYTON

LCD PROG THERMOSTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LCD PROG THERMOSTAT

LCD PROG THERMOSTAT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE1UHG8
  • Mfr. Model # 1UHG8
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Low voltage thermostat, electronic heat pump programmable, stages heat 1, stages cool 1, temp settings per day 4, programs per week 5+1, system switching heat-off-cool, fan switching auto-on, colour white, sisplay LCD, for use with heat/cool, includes scr

Technical Specs

  • Item Low Voltage Thermostat
  • Changeover Type Manual
  • Display Type LCD, Backlit
  • Fan Settings Auto-On
  • Includes Mounting Hardware
  • Mounting Direction Horizontal
  • Overall Height 3 1/2 in
  • Programming Capability 5-2
  • System Settings Cool-Heat-Off
  • Terminal Designations B, C, G, O, R, W, Y
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Temporary Program Override Yes
  • Application Heat and Cool
  • Control Type Push Button
  • Dual Transformer Compatible No
  • Humidification Control No
  • Key Pad Lockout No
  • Overall Depth 1 1/2 in
  • Overall Width 5 1/4 in
  • Shape Rectangle
  • Temperature Scale Fahrenheit/Celsius
  • Voltage 24V AC
  • Filter Change Reminder Yes
  • Mounting Type Horizontal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list