Skip Content
LCD PROG LINE VOLT THERMOSTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LCD PROG LINE VOLT THERMOSTAT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1UHG4
  • Mfr. Model # 1UHG4
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Enclosure Type PVC
  • Depth 1-1/4"
  • Colour White
  • For Use With Heat Only
  • Includes Screws, Mounting Plate
  • Height 4-1/4"
  • Item Line Voltage Thermostat
  • Number of Relay Inputs 1
  • Number of Stages 1
  • Number of Relay Outputs 1
  • Number of Switches 1
  • Temp. Settings per Day 4
  • Width 3-5/8"
  • Differential +/-1 Degrees F
  • Display Type Digital LCD
  • Inductive Amps @ 120V 3.0 A
  • Sensor Type NTC Thermistor
  • Contact Rating Resistive @ 120V 15 A
  • Temp. Sensitivity +/-1 Degrees F
  • Agency Compliance ETL
  • Thermostat Heating/Cooling Heating
  • Thermostat Item Line Voltage Thermostat
  • Thermostat Switch Type SPST
  • Thermostat Control Range 41 Degrees - 95 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list