LCD PRESSURE GAUGE,500 PSI,4.5 DIGI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LCD PRESSURE GAUGE,500 PSI,4.5 DIGI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF23V740
  • Mfr. Model # 23V740
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Range 0 to 500 psi
  • Includes Rubber Cover
  • Series YSB-070
  • Case Color Black
  • Item Digit LCD Pressure Gauge
  • Socket Material 316 Stainless Steel
  • Case Material ABS Plastic
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Values 0 - 500
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Primary Range Units psi
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Gauge Operating Temp. Range 14 Degrees F - 140 Degrees F
  • Digital Gauge Display Units PSI, bar, kPa, mPa, kg/cm2, in. Hg, mm Hg, cm Hg, ft. H2O
  • Digital Gauge Accuracy +/-0.50% of Reading
  • Manufacturers Warranty Length 1 yr.
  • Display LCD
  • Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list