LCD PRESSURE GAUGE,200 PSI,4.5 DIGI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LCD PRESSURE GAUGE,200 PSI,4.5 DIGI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF23V738
  • Mfr. Model # 23V738
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Rubber Cover
  • Item Digit LCD Pressure Gauge
  • Case Color Black
  • Range 0 to 200 psi
  • Series YSB-070
  • Socket Material 316 Stainless Steel
  • Case Material ABS Plastic
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Values 0 - 200
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Units psi
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Operating Temp. Range 14 Degrees F - 140 Degrees F
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Digital Gauge Accuracy +/-0.50% of Reading
  • Digital Gauge Display Units PSI, bar, kPa, mPa, kg/cm2, in. Hg, mm Hg, cm Hg, ft. H2O
  • Display LCD
  • Calibration Certificate No
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list