LCD PRESSURE GAUGE,100 PSI,4.5 DIGI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LCD PRESSURE GAUGE,100 PSI,4.5 DIGI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF23V737
  • Mfr. Model # 23V737
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Digit LCD Pressure Gauge
  • Includes Rubber Cover
  • Case Color Black
  • Range 0 to 100 psi
  • Series YSB-070
  • Case Material ABS Plastic
  • Socket Material 316 Stainless Steel
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 100
  • Basic Gauge Wetted Parts Stainless Steel
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Gauge Operating Temp. Range 14 Degrees F - 140 Degrees F
  • Digital Gauge Accuracy +/-0.50% of Reading
  • Digital Gauge Display Units PSI, bar, kPa, mPa, kg/cm2, in. Hg, mm Hg, cm Hg, ft. H2O
  • Display LCD
  • Calibration Certificate No
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list