Skip Content
LCD DIGITAL TIMER,WEEKLY/YEARLY TIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LCD DIGITAL TIMER,WEEKLY/YEARLY TIM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J136
  • Mfr. Model # 32J136
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1210
  • Shipping Weight 0.25 lbs

Product Details

Digital Timer, Panel/Track Mount, Number of Channels 1, Contact Form SPST-NO, 100-240 VAC, Max. On/Off Cycles 48/24, Min. Time Setting 1 min., Max. Time Setting 7/365 Days, Number of Pulse Events 24, Pulse Duration 1 sec. to 60 min., Operation Mode 7/365

Technical Specs

  • Item Digital Timer
  • Max. On/Off Cycles 48/24
  • Depth 60mm
  • Number of Channels 1
  • Number of Pulse Events 24
  • Max. Time Setting 7/365 Days
  • Width 48mm
  • Contact Form SPST-NO
  • Mounting Panel
  • Min. Time Setting 1 min.
  • Operation Mode 7/365 Days
  • Standards cULus, CE
  • Pulse Duration 1 sec. to 60 min.
  • Backup Time 5 yr.
  • Voltage 100 - 240 VAC
  • Amps 15 A @ 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list