LCD DIGITAL TIMER,DIGITAL4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LCD DIGITAL TIMER,DIGITAL4

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J133
  • Mfr. Model # 32J133
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Coil Volts 24-240VAC/24-240VDC
  • Contact Amp Rating (Resistive) 5
  • Item Digital Timer
  • Max. Time Setting 9999 hrs.
  • Base Type Octal
  • Contact Form SPDT
  • Pins 8
  • Min. Time Setting 0.01 sec.
  • Function On Delay, On Delay 1, Ondelay 2, Flicker, Flicker 1, interval, interval 1, On-OFF delay, ON-OFF delay 1.
  • Mounting Panel
  • Standards cULus, CE
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list