LCD DIGITAL TIMER,DIGITAL4,ON-START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LCD DIGITAL TIMER,DIGITAL4,ON-START

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J134
  • Mfr. Model # 32J134
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 3
  • Item Digital Timer
  • Coil Volts 24-240VAC/24-240VDC
  • Max. Time Setting 9999 hrs.
  • Base Type Octal
  • Function On Delay, Ondelay 2, Flicker, Flicker 1, interval, Star-Delta, Twin, Twin 1.
  • Contact Form DPDT,SPDT
  • Min. Time Setting 0.01 sec.
  • Mounting Panel
  • Standards cULus, CE
  • Pins 8
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list