LCD DIGITAL TIMER,DIGITAL3,ON-DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LCD DIGITAL TIMER,DIGITAL3,ON-DELAY

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J132
  • Mfr. Model # 32J132
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Coil Volts 24-240VAC/24-240VDC
  • Contact Amp Rating (Resistive) 3
  • Base Type Octal
  • Item Digital Timer
  • Max. Time Setting 9990 hrs.
  • Contact Form SPDT
  • Function On Delay, Interval delay, Signal start on delay,Flicker, Signal start flicker interval, One shot out flicker, OFF delay, One shot out, Integration time.
  • Standards cULus, CE
  • Pins 8
  • Min. Time Setting 0.01 sec.
  • Mounting Panel
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list