LCD COUNTER/TOTALIZER,DIGITAL8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LCD COUNTER/TOTALIZER,DIGITAL8

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J129
  • Mfr. Model # 32J129
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.13 lbs

Technical Specs

  • Depth 58 mm
  • Item Digital Hourmeter
  • Number of Digits 8
  • Reset Type Front Key, Rear Terminal
  • Width 24 mm
  • Length 48 mm
  • Fits Panel Cut Out 1/32" DIN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list