Skip Content
LCD COUNTER/TOTALIZER,DIGITAL8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LCD COUNTER/TOTALIZER,DIGITAL8

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J126
  • Mfr. Model # 32J126
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.13 lbs

Product Details

Digital counter/totalizer, 8 digit LCD display, 99999999 counts, 20 counts per second,

Technical Specs

  • Depth 58 mm
  • Item Digital Counter/Totalizer
  • Input Signal Free Voltage
  • Number of Digits 8
  • Width 24 mm
  • Display LCD
  • Mounting Panel
  • Reset Type Front Key, Rear Terminal
  • Series LA8N
  • Standards cULus, CE
  • Scaler No
  • Min. On/Off Pulse 50ms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list