Skip Content
LBRCR,1000SRS,NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LBRCR,1000SRS,NPT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGL36121-100
  • Mfr. Model # L36121-100
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Air Line Lubricator
  • Series 1000
  • Bowl Material Polycarbonate with Guard
  • Max. Temp. 125 Degrees F
  • Body Material Aluminum
  • Max. Flow 51 cfm
  • Overall Height 5.04"
  • Overall Length 1.57"
  • Overall Width 1.81"
  • Dome Material Nylon
  • Max. Pressure 150 PSI
  • Pipe Size 1/4" NPT
  • Adjustment Type Screwdriver
  • Bowl Size 0.6 oz.
  • Oil Capacity .6 oz.
  • Oil Feed Type Mist
  • Sight Dome Included Yes
  • Max. Pipe Run 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list