Skip Content
LBL HAZARDOUS WASTE ACCUM 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LBL HAZARDOUS WASTE ACCUM 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW15PSC
  • Mfr. Model # MHZW15PSC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Height 4"
  • Width 6"
  • Item Hazardous Waste Label
  • Legend Hazardous Waste Accumulation Start Date Contents Handle with Care Contains Hazardous or Toxic Wastes
  • Material Self-Ahdesive Paper
  • Legend/Background Color White/Red
  • Header Hazardous Waste
  • Language English
  • Shape Rectangle
  • Background Color White
  • Legend Color Black, Red
  • Legend Style Text
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list