!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FREEZE AND RELEASE LB 8040 400 ML

FREEZE AND RELEASE LB 8040 400 ML

LOCTITE

FREEZE AND RELEASE LB 8040 400 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FREEZE AND RELEASE LB 8040 400 ML

FREEZE AND RELEASE LB 8040 400 ML

LOCTITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT996456
  • Mfr. Model # 996456
  • UNSPSC # 12350000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

Instantly freezes seized and rusted parts (bolts, nuts, studs) down to -43 degree C. The shock-freeze causes microscopic cracks in the layer of rust, allowing the lubricating ingredient to wick directly into the rust. Dismantle parts in 1 - 2 minutes.

Technical Specs

  • Item 13.52 oz Aerosol

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list