Skip Content
LB 8211 RFE ADVANCED PTFE DRY LUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LB 8211 RFE ADVANCED PTFE DRY LUB

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT30138
  • Mfr. Model # 30138
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1593
  • Shipping Weight 0.8 lbs

Product Details

Krytox RFE advanced PTFE dry lubricant is a high performance, synthetic lubricant designed to provide long-lasting lubrication for parts that require a dry, thin lubricating film. This lubricant provides lubrication properties over a broad temperature range and dries to the touch in 60 sec.

Technical Specs

  • Item Aerosol, 8 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list