Skip Content
LB 8065 COPR BASED ANTI-SEIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LB 8065 COPR BASED ANTI-SEIZE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT37229
  • Mfr. Model # 37229
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1585
  • Shipping Weight 0.08 lbs

Product Details

C5-A copper base anti-seize is an exclusive formula which suspends copper and graphite in a high-quality grease. Protects metal parts from rust, corrosion, galling, and seizing at temperatures to 982 degrees C (1800 degrees F).

Technical Specs

  • Application Eases Assembly and Disassembly of Metal Parts, Lubricates and Protects Metal Parts From Rust, Corrosion, Galling and Seizing on High Temperature Applications
  • Max. Operating Temp. 1800 Degrees F
  • Container Size 20 g.
  • Series LB 8065
  • Standards MIL-PRF-907E, CFIA
  • VOC Content 0.13
  • Physical Form Stick
  • Specific Gravity 1.18
  • Min. Operating Temp. -20 Degrees F
  • Lubricant Additives Copper
  • Net Weight 0.705 oz.
  • Lubricant NSF Rating Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list