LB 8065 ANTI-SEIZE STICK COPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LB 8065 ANTI-SEIZE STICK COPR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38137
  • Mfr. Model # 38137
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 2987
  • Shipping Weight 0.11 lbs

Product Details

C5-A(R) copper based anti-seize lubricant is an exclusive formula that suspends copper and graphite in a high quality grease. Protects metal parts from rust, corrosion, galling and seizing at temperatures 1,800 degrees F. Tested to MIL-PRF-907E. CFIA listed. Stick, 20 g.

Technical Specs

  • Application Provides a Shield Against High Temperature Seizing and Galling
  • Max. Operating Temp. 1800 Degrees F
  • Container Size 20 g.
  • Specific Gravity 1.18
  • Item Copper Grade Anti-Seize Stick
  • Anti-Seize Type Anti-Seize Compound

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list