Skip Content
LB 8008 C5-A COPR BASED ANTI-SEIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LB 8008 C5-A COPR BASED ANTI-SEIZE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT51147
  • Mfr. Model # 51147
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1585
  • Shipping Weight 0.6 lbs

Product Details

C5-A copper base anti-seize is an exclusive formula which suspends copper and graphite in a high-quality grease. Protects metal parts from rust, corrosion, galling and seizing at temperatures to 982 degrees C (1800 degrees F). Mil-A-907, 8 oz. brush top.

Technical Specs

  • Item Copper BasedAnti-Seize Lubricant
  • Application Eases Assembly and Disassembly of Metal Parts, Lubricates and Protects Metal Parts From Rust, Corrosion, Galling and Seizing on High Temperature Applications
  • Colour Copper
  • Container Type Brush-Top Can
  • Container Size 8 oz.
  • Max. Operating Temp. 1800 Degrees F
  • Series LB 8008
  • VOC Content No VOC
  • Standards Mil-PRF-907F
  • Net Weight 4 oz.
  • Specific Gravity 1.3
  • Flash Point 93 Degrees C
  • Physical Form Paste
  • Lubricant Additives Copper
  • Min. Operating Temp. -20 Degrees F

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List