LAY FLAT POLY BAG,LDPE,30INL,24INW, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAY FLAT POLY BAG,LDPE,30INL,24INW,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DHK3
  • Mfr. Model # 5DHK3
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.95 lbs

Technical Specs

  • Colour Clear
  • Length 30"
  • Item Lay Flat Poly Bag
  • Width 24"
  • Thickness 3 mil
  • Standards USDA and FDA
  • Bag Package Configuration Flat Pack
  • Bag Closure Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list