LAY FLAT POLY BAG,LDPE,30INL,20INW, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAY FLAT POLY BAG,LDPE,30INL,20INW,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DHK2
  • Mfr. Model # 5DHK2
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.75 lbs

Technical Specs

  • Item Lay Flat Poly Bag
  • Length 30"
  • Colour Clear
  • Standards USDA and FDA
  • Thickness 3 mil
  • Width 20"
  • Bag Closure Type None
  • Bag Package Configuration Flat Pack

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list