Skip Content
LAY FLAT POLY BAG,LDPE,15INL,8INW,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAY FLAT POLY BAG,LDPE,15INL,8INW,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DGW1
  • Mfr. Model # 5DGW1
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Length 15"
  • Colour Clear
  • Item Lay Flat Poly Bag
  • Width 8"
  • Standards USDA and FDA
  • Thickness 2 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list