Skip Content
LAY FLAT POLY BAG,LDPE,10INL,8INW,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAY FLAT POLY BAG,LDPE,10INL,8INW,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DGV9
  • Mfr. Model # 5DGV9
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.98 lbs

Technical Specs

  • Colour Clear
  • Length 10"
  • Width 8"
  • Item Lay Flat Poly Bag
  • Thickness 2 mil
  • Standards USDA and FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list