Skip Content
LAWN ROLLER COMFORT GRIP STL HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAWN ROLLER COMFORT GRIP STL HDL

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRU80145
  • Mfr. Model # 80145
  • UNSPSC # 21101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Item Lawn Roller
  • Handle Cushionned Handle
  • Drum Material Heavy Gauge Steel
  • Drum Dia. 15"
  • Frame Steel
  • Weight Empty 27.0 lbs.
  • Weight Full 155.0 lbs.
  • Drum Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list