Skip Content
LAWN ROLLER,48IN W,POLY,550LB FULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAWN ROLLER,48IN W,POLY,550LB FULL

AGRI-FAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DPR0
  • Mfr. Model # 6DPR0
  • UNSPSC # 27112014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Item Lawn Roller
  • Handle Rotating
  • Frame Steel
  • Drum Dia. 18"
  • Weight Empty 58 lb.
  • Drum Material Polypropylene
  • Drum Width 48"
  • Weight Full 550 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list