LAWN ROLLER,24IN W,POLY,250LB FULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAWN ROLLER,24IN W,POLY,250LB FULL

AGRI-FAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HD65
  • Mfr. Model # 4HD65
  • UNSPSC # 25101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Item Lawn Roller
  • Handle Rotating
  • Frame Steel
  • Drum Material Polypropylene
  • Weight Empty 40 lb.
  • Drum Dia. 18"
  • Weight Full 250 Lb.
  • Drum Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list