Skip Content
LAWN RAKE, 13 IN. TINE LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAWN RAKE, 13 IN. TINE LENGTH

SEYMOUR MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LDH8
  • Mfr. Model # 9LDH8
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Features Double Bolted Head-to-Handle Connection, Powder-Coated Handle, 6" Vinyl Grip
  • Item Lawn Rake
  • Handle Type Straight
  • Handle Length 54"
  • Handle Material Aluminum
  • Length of Tines 13"
  • Tine Material Steel
  • Overall Width of Tines 24"
  • Number of Tines 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list